Zoro Homepage

Connexion 72W Desk Shell, Antigua & Black

  • Mfr # 93400-000052

  • Zoro # G303452220


product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Antigua & Black
Weight
132
Depth
29.8
Width
71.1
Height
30.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93400-000052
Zoro #
G303452220
UPC #
63753059008
Country of Origin
Canada

Dimensions

Depth
29.8
Width
71.1
Height
30.4

Details

Color
Antigua & Black
Weight
132

Description

With this spacious Desk Shell, you will have space for your office equipment and supplies. It is perfect for home offices and commercial offices. The grommets will help you control your wires and cables. This office desk meets ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.