Zoro Homepage

Connexion L-Shaped Workstation with Lateral File, Antigua/Black

  • Mfr # 93883-000052

  • Zoro # G4452148


product price: $1,067.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93883-000052
Zoro #
G4452148
UPC #
63753060653
Country of Origin
Canada

Details

Type
L Shaped Desk

Description

Connexion is a contemporary and durable collection that features a wide variety of configuration options that will adapt to your specific needs. The desk is made of durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge. Grommets are available on the station for efficient wire management. The credenza and the return table meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The Lateral File offers two file drawers with letter/legal filing system. The drawers are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.L-Desk : 71.1" x 82.9" x 30.4". Lateral File : 30.8" x 19.6" x 30.4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.