Desk Hutch, 28 3/10 in H, 30 1/10 in W X Particle Board, Bark Grey

  • Mfr # 160521-1147

  • Zoro # G110742149


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 1/10 in
Overall Height
28 3/10 in
Color
Bark Grey
Material
Particle Board
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160521-1147
Zoro #
G110742149
UPC #
063753053686
Country of Origin
Canada

Dimensions

Overall Width
30 1/10 in
Overall Height
28 3/10 in
Overall Length
18 1/5 in

Details

Item
Desk Hutch
Color
Bark Grey
Material
Particle Board
Number of Shelves
1
Assembly
Required
Standards
ANSI/BIFMA
Product Type
Desk Hutch
Number of Doors
2

Description

Desk Hutch, Product Type Desk Hutch, Number of Shelves 1, Color Bark Grey, Assembly Required, Standards ANSI/BIFMA, Overall Length 18 1/5 in, Overall Height 28 3/10 in, Overall Width 30 1/10 in, Number of Doors 2, Material Particle Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.