Zoro Homepage
This item is Discontinued.
Bestar 15.40" W 2 Drawer Desk Pedestal, White 120640-1117

15.40" W 2 Drawer Desk Pedestal, White (Discontinued)

  • Mfr # 120640-1117
  • Zoro # G1898115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120640-1117
Zoro #
G1898115
UPC #
063753039185
Country of Origin
Canada

Dimensions

Height
24-1/2"
Overall Depth
17 39/64 in
Overall Height
24 1/2 in
Width
15.40"
Overall Width
15 31/32 in

Details

Color
White
Number of Drawers
2
Series
Pro-Linea
Item
Desk Pedestal
Color Base
White
Handle
Pull
Assembly
Fully Assembled
Configuration
Box/File
Base Material
Particle Board
Standards
Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
Includes
Utility Drawer, File Drawer with Letter/Legal Filing System, Ball-Bearing Slides, One Lock, (4) Casters

Description

Desk Pedestal, Number of Drawers 2, Overall Depth 17 39/64 in, Overall Height 24 1/2 in, Overall Width 15 31/32 in, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, Assembly Fully Assembled, Configuration Box/File, Includes Utility Drawer, File Drawer with Letter/Legal Filing System, Ball-Bearing Slides, One Lock, (4) Casters

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.