Zoro Homepage
This item is Discontinued.
Bestar Embassy 66W Peninsula Table Desk, Walnut Grey 60800-000035

Embassy 66W Peninsula Table Desk, Walnut Grey (Discontinued)

  • Mfr # 60800-000035
  • Zoro # G903444984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60800-000035
Zoro #
G903444984
UPC #
63753065368
Country of Origin
Canada

Dimensions

Height
30.4
Depth
27
Width
66

Details

Color
Walnut Grey
Weight
84

Description

Along with its classic look, this Table Desk keeps everything close at hand. The desk’s peninsula shape is perfect for having someone on each side. The grommet conceals wires. Its compact design is ideal for home offices and commercial offices. This office workstation is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.