This item is Discontinued.

Bestar Executive Desk Executive Desk, 29.8" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X 99850-39

Executive Desk Executive Desk, 29.8" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X (Discontinued)

  • Mfr # 99850-39
  • Zoro # G2182330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99850-39
Zoro #
G2182330
UPC #
063753035989
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
29.8"
Overall Height
30.4"
Width
71.1"
Height
30.4"

Details

Type
Executive Desk
Item
Executive Desk
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
6
Keyboard Shelf
Yes
Top Material
Melamine and Commercial Grade Particle Board
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Pedestals
2
Includes
Desk, Keyboard Shelf, CPU Platform, Grommets, (4) Utility Drawers, (2) File Drawer with Letter/Legal Filing System, Lock, Ball-Bearing Slides
Standards
ANSI/BIFMA
Color Base
Bordeaux/Graphite
Series
Prestige Plus
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Assembly
Required
Pedestal Location
Left and Right
Color Top
Bordeaux
Handle
No
Pedestal Style
Full
Base Material
Commercial Grade Particle Board

Description

Executive Desk, Number of Drawers 6, Number of Pedestals 2, Overall Depth 29 7/8 in, Overall Height 30 13/32 in, Overall Width 71 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.