Zoro Homepage
This item is Discontinued.
Bestar Fom 72W TV Stand for 80" TV, Rustic Brown & Sandstone 22200-000009

Fom 72W TV Stand for 80" TV, Rustic Brown & Sandstone (Discontinued)

  • Mfr # 22200-000009
  • Zoro # G203452474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22200-000009
Zoro #
G203452474
UPC #
63753057820
Country of Origin
Canada

Dimensions

Width
71.1
Height
13.2
Depth
14.5

Details

Color
Rustic Brown & Sandstone
Weight
77

Description

This large TV Stand is the perfect solution for keeping your living room or media room clean and organized. The unit offers two open storage areas separated by an adjustable shelf to easily store gaming consoles or DVD/Blu-ray players. Easily access the two closed storage areas and the items inside thanks to smooth, sliding doors. These compartments are perfect for storing games, movies, and remote controls. Keep pesky wires and cables out of sight with the two grommets found on the back panel. This media console is sturdy and can support a wide TV to help you create the ultimate home theatre.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.