Zoro Homepage
This item is Discontinued.
Bestar Hampton 71W Corner Desk, White 69430-000017

Hampton 71W Corner Desk, White (Discontinued)

  • Mfr # 69430-000017
  • Zoro # G903444991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69430-000017
Zoro #
G903444991
UPC #
63753057776
Country of Origin
China

Dimensions

Depth
70.1
Height
35.4
Width
70.1

Details

Color
White
Weight
199

Description

This unique corner design is ideal for creating a private workstation in a busy office or a gaming corner in your home. The sturdy and durable work surface resists the wear and tear from a busy workday or an intense gaming session. The large work surface easily accommodates up to 3 monitors, which makes the desk ideal for jobs that require multiple monitors or for gaming setups. The open and closed storage areas on the pedestal are perfect for storing office or gaming supplies of various sizes. The keyboard tray frees up the work surface and helps you work from a comfortable position. The large wings and deep center unit ensure that you have ample space for your monitors.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.