This item is Discontinued.

No Product Image Available

Hutch with Frosted Glass Door, 18.2" D, Northern Maple (Discontinued)

  • Mfr # 160521-1138
  • Zoro # G0445871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160521-1138
Zoro #
G0445871
UPC #
063753053389
Country of Origin
Canada

Dimensions

Overall Depth
18.2"
Height
28.3"
Width
30.1"

Details

Type
Hutch with Frosted Glass Door
Item
I3 Plus Hutch,Frosted Glass Doors
Color
Northern Maple
Series
I3 Plus
Frame Material
Glass

Description

I3 Plus Hutch,Frosted Glass Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.