Zoro Homepage
This item is Discontinued.
Bestar L Desk L-Desk, 2Drawers, Northern Maple/White, 59.3" D X Northern Maple/White, Melamine 160850-3817

L Desk L-Desk, 2Drawers, Northern Maple/White, 59.3" D X Northern Maple/White, Melamine (Discontinued)

  • Mfr # 160850-3817
  • Zoro # G0446221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160850-3817
Zoro #
G0446221
UPC #
063753054553
Country of Origin
Canada

Dimensions

Overall Depth
59.3"
Height
29.6"
Width
71.1"

Details

Type
L Desk
Item
L-Desk,2Drawers,Northern Maple/White
Color
Northern Maple/White
Material
Melamine
Number of Drawers
2
Series
I3 Plus

Description

L-Desk,2Drawers,Northern Maple/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.