This item is Discontinued.

Bestar L-Shape Workstation, 60-1/4" D X 29-3/4" H, 59-1/4" W X 150873-78

L-Shape Workstation, 60-1/4" D X 29-3/4" H, 59-1/4" W X (Discontinued)

  • Mfr # 150873-78
  • Zoro # G2479788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150873-78
Zoro #
G2479788
UPC #
063753044127
Country of Origin
Canada

Dimensions

Overall Width
59-1/4"
Overall Depth
60-1/4"
Overall Height
29-3/4"

Details

Item
L-Shape Workstation
Number of Drawers
0
Base Material
Melamine
Keyboard Shelf
No
Color Top
Tuxedo/Sandstone
Assembly
Required
Series
I3
Top Material
Melamine
Handle
Metal Pull
Color Base
Tuxedo/Sandstone
Includes
Desk, Storage Unit with (2) Open Cubbies, Wide Bottom Shelf, Metal Legs, Finished Back, Fully Reversible, 10 yr. Warranty
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Number of Pedestals
0

Description

L-Shape Workstation, I3 Series, Overall Width 59 1/4 in, Overall Height 29 3/4 in, Overall Depth 60 1/4 in, Number of Pedestals 0, Number of Drawers 0, Keyboard Shelf No, Color Base Tuxedo/Sandstone, Color Top Tuxedo/Sandstone, Base Material Melamine, Top Material Melamine, Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA, Includes Desk, Storage Unit with (2) Open Cubbies, Wide Bottom Shelf, Metal Legs, Finished Back, Fully Reversible, 10 yr Warranty

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.