Zoro Homepage
This item is Discontinued.
Bestar L Desk with Hutch L-Shape Workstation, 71.1" D X 68-3/4" H, Bark Gray, Melamine 71-7/64" W X 120862-47

L Desk with Hutch L-Shape Workstation, 71.1" D X 68-3/4" H, Bark Gray, Melamine 71-7/64" W X (Discontinued)

  • Mfr # 120862-47
  • Zoro # G3376731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120862-47
Zoro #
G3376731
UPC #
063753045858
Country of Origin
Canada

Dimensions

Overall Width
71-7/64"
Overall Depth
71.1"
Overall Height
68-3/4"
Height
68.8"
Width
71.1"

Details

Type
L Desk with Hutch
Item
L-Shape Workstation
Color
Bark Gray
Material
Melamine
Number of Drawers
0
Keyboard Shelf
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Series
Pro-Linea
Handle
Metall Pull
Number of Pedestals
0
Top Material
Melamine
Standards
ANSI/BIFMA
Includes
Desk, Credenza, (3) Shelves, Hutch, Square Metal Legs, Return Table, Pvc Edge, Fully Reversible, Ball-Bearing Slides, 10 yr. Warranty
Color Base
Bark Gray
Assembly
Required
Base Material
Melamine
Color Top
Bark Gray

Description

L-Shape Workstation, Pro-Linea Series, Overall Width 71 7/64 in, Overall Height 68 3/4 in, Overall Depth 71 7/64 in, Number of Pedestals 0, Number of Drawers 0, Keyboard Shelf No, Color Base Bark Gray, Color Top Bark Gray, Base Material Melamine, Top Material Melamine, Metall Pull Handle, Assembly Required, Standards ANSI/BIFMA, Includes Desk, Credenza, (3) Shelves, Hutch, Square Metal Legs, Return Table, Pvc Edge, Fully Reversible, Ball-Bearing Slides, 10 yr Warranty

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.