This item is Discontinued.

Bestar L-Shape Workstation, 60-1/4" D X 56-3/4" H, 59-1/4" W X 150853-38

L-Shape Workstation, 60-1/4" D X 56-3/4" H, 59-1/4" W X (Discontinued)

  • Mfr # 150853-38
  • Zoro # G2157331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150853-38
Zoro #
G2157331
UPC #
063753044028
Country of Origin
Canada

Dimensions

Overall Width
59-1/4"
Overall Depth
60-1/4"
Overall Height
56-3/4"

Details

Item
L-Shape Workstation
Number of Drawers
3
Pedestal Location
Reversible
Color Base
Northern Maple
Color Top
Northern Maple
Pedestal Style
Lateral
Base Material
Melamine
Assembly
Required
Standards
ANSI/BIFMA
Handle
Metal Pull
Keyboard Shelf
No
Number of Pedestals
0
Includes
Desk, Storage Unit with (2) Open Cubbies, File Drawer with Letter/Legal Filing System, Lateral File with (2) Drawers with Letter/Legal Filing System, Ball-Bearing Slides, Hutch, Finished Back, Fully Reversible, 10 yr. Warranty
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
I3
Top Material
Melamine

Description

L-Shape Workstation, I3 Series, Overall Width 59 1/4 in, Overall Height 56 3/4 in, Overall Depth 60 1/4 in, Number of Pedestals 0, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Lateral, Keyboard Shelf No, Color Base Northern Maple, Color Top Northern Maple, Base Material Melamine, Top Material Melamine, Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.