This item is Discontinued.

Bestar L-Shape Workstation, 60-1/4" D X 56-3/4" H, 59-1/4" W X 150855-78

L-Shape Workstation, 60-1/4" D X 56-3/4" H, 59-1/4" W X (Discontinued)

  • Mfr # 150855-78
  • Zoro # G2157340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150855-78
Zoro #
G2157340
UPC #
063753042147
Country of Origin
Canada

Dimensions

Overall Width
59-1/4"
Overall Depth
60-1/4"
Overall Height
56-3/4"

Details

Item
L-Shape Workstation
Number of Drawers
2
Keyboard Shelf
No
Series
I3
Assembly
Required
Base Material
Melamine
Number of Pedestals
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Desk, Storage Unit with (2) Open Cubbies, File Drawer with Letter/Legal Filing System, Ball-Bearing Slides, Metal Legs, Hutch, Frosted Glass Doors, Finished Back, Fully Reversible, 10 yr. Warranty
Color Top
Tuxedo
Pedestal Style
Lateral
Color Base
Tuxedo
Top Material
Melamine
Standards
ANSI/BIFMA
Pedestal Location
Reversible
Handle
Metal Pull

Description

L-Shape Workstation, I3 Series, Overall Width 59 1/4 in, Overall Height 56 3/4 in, Overall Depth 60 1/4 in, Number of Pedestals 0, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Lateral, Keyboard Shelf No, Color Base Tuxedo, Color Top Tuxedo, Base Material Melamine, Top Material Melamine, Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.