L Shaped Desk L-Desk, I3 Plus, w/Hutch, Bark Gray, 59.3" D X 56.8" H, Bark Gray, Melamine 60.2" W X (Discontinued)
- Mfr # 160853-47
- Zoro # G0446054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160853-47
Zoro #
G0446054
UPC #
063753054454
Country of Origin
Canada
Dimensions
Overall Width
60.2"
Overall Depth
59.3"
Overall Height
56.8"
Height
56.8"
Width
60.2"
Details
Type
L Shaped Desk
Item
L-Desk,I3 Plus,w/Hutch,Bark Gray
Color
Bark Gray
Material
Melamine
Number of Drawers
1
Series
I3 Plus
Description
L-Desk,I3 Plus,w/Hutch,Bark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.