L Shaped Desk L-Desk, Hutch, Deep Grey/Black, 62.9" D X 70.1" H, 71.1" W X Melamine, Deep Gray/Black

  • Mfr # 110886-32

  • Zoro # G0446230


product price:  $1,269.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
Overall Width
71.1"
Overall Depth
62.9"
Overall Height
70.1"
Color
Deep Gray/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110886-32
Zoro #
G0446230
UPC #
063753052719
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
62.9"
Overall Height
70.1"
Height
70.1"
Width
71.1"

Details

Type
L Shaped Desk
Item
L-Desk,Hutch,Deep Grey/Black
Color
Deep Gray/Black
Material
Melamine
Number of Drawers
3
Number of Shelves
3
Series
Pro Concept Plus
Number of Pedestals
1
Pedestal Location
Configurable
Frame Material
Particle Board
Standards
ANSI/BIFMA
Frame Color
Black, Deep Grey
Product Type
L-Shaped Office Desk
Desktop Color
Black Matrix, Deep Grey
Number of Casters/Glides
0
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Kit Product Type
L-Shaped Office Desk with Desk Pedestal and Hutch
Includes Client Surface
Yes
Number of Cable Holes
2
Desktop Material
Particle Board
Caster/Glide Type
Leveling Glides

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black Matrix, Deep Grey, Desktop Material Particle Board, Frame Color Black, Deep Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 3, Overall Depth 62 7/8 in, Overall Height 70 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.