L Shaped Desk Height Adjust L-Desk, w/Hutch Maple/Wht, 65.8" D X 56.8" H, Northern Maple/White (Discontinued)
- Mfr # 160886-3817
- Zoro # G0445600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160886-3817
Zoro #
G0445600
UPC #
063753054584
Country of Origin
Canada
Dimensions
Overall Width
71.1"
Overall Depth
65.8"
Overall Height
56.8"
Width
71.1"
Details
Type
L Shaped Desk
Item
Height Adjust L-Desk,w/Hutch Maple/Wht
Color
Northern Maple/White
Material
Melamine
Number of Drawers
2
Series
I3 Plus
Description
Height Adjust L-Desk,w/Hutch Maple/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.