This item is Discontinued.

Bestar L Shaped Desk L-Shape Workstation, 69.2" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X 99860-39

L Shaped Desk L-Shape Workstation, 69.2" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X (Discontinued)

  • Mfr # 99860-39
  • Zoro # G2182367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99860-39
Zoro #
G2182367
UPC #
063753036085
Country of Origin
Unknown

Dimensions

Overall Width
71.1"
Overall Depth
69.2"
Overall Height
30.4"
Height
30.4"
Width
71.1"

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
3
Base Material
Melamine
Assembly
Required
Series
Prestige Plus
Color Top
Bordeaux
Pedestal Location
Reversible
Pedestal Style
Full
Standards
ANSI/BIFMA
Handle
Recessed
Top Material
Melamine
Keyboard Shelf
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Color Base
Bordeaux/Graphite
Includes
Desk, Return Shell, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Tray, CPU Platform
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Number of Pedestals
1

Description

L-Shape Workstation, Prestige + Series, Overall Width 71 in, Overall Height 30 3/8 in, Overall Depth 69 1/4 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Bordeaux/Graphite, Color Top Bordeaux, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.