This item is Discontinued.

Bestar L Shaped Desk L-Shape Desk, 70.9" D X 30-13/32" H, Bordeaux/Slate, Melamine 71.1" W X 93885-39

L Shaped Desk L-Shape Desk, 70.9" D X 30-13/32" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93885-39
  • Zoro # G3983178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93885-39
Zoro #
G3983178
UPC #
063753047081
Country of Origin
Multiple

Dimensions

Overall Width
71.1"
Overall Depth
70.9"
Overall Height
30-13/32"
Width
71.1"

Details

Type
L Shaped Desk
Item
L-Shape Desk
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
3
Series
Connexion
Color Base
Bordeaux/Slate
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Pedestal Style
Full
Base Material
Melamine
Handle
Recessed
Assembly
Required
Keyboard Shelf
No
Number of Pedestals
1
Includes
(2) Utility Drawers, File Drawer with Letter/Legal Filing System Drawers, Lock
Pedestal Location
Reversible
Top Material
Melamine
Color Top
Bordeaux
Standards
ANSI/BIFMA
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content

Description

L-Shape Desk, Connexion Series, Overall Width 71 1/8 in, Overall Height 30 3/8 in, Overall Depth 70 7/8 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf No, Color Base Bordeaux/Slate, Color Top Bordeaux, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes (2) Utility Drawers, File Drawer with Letter/Legal Filing System Drawers, Lock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.