This item is Discontinued.

Bestar L Shaped Desk L-Shaped Workstation, 71-1/8" D X 30-3/8" H, Bordeaux/Slate, Melamine 82-3/4" W X 93883-39

L Shaped Desk L-Shaped Workstation, 71-1/8" D X 30-3/8" H, Bordeaux/Slate, Melamine 82-3/4" W X (Discontinued)

  • Mfr # 93883-39
  • Zoro # G2182656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93883-39
Zoro #
G2182656
UPC #
063753042512
Country of Origin
Canada

Dimensions

Overall Width
82-3/4"
Overall Depth
71-1/8"
Overall Height
30-3/8"
Width
82-3/4"

Details

Type
L Shaped Desk
Item
L-Shaped Workstation
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
5
Number of Pedestals
1
Handle
Recessed
Keyboard Shelf
No
Pedestal Location
Reversible
Base Material
Melamine
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color Top
Slate
Assembly
Required
Series
Connexion
Includes
Desk, Grommets, Credenza, Return Table, (2) Utility Drawers, (3) File Drawer with Letter/Legal Filing System, Lock, Ball-Bearing Slides, Fully Reversible Station
Standards
ANSI/BIFMA
Color Base
Bordeaux/Slate
Pedestal Style
Full and Lateral
Top Material
Melamine

Description

L-Shaped Workstation, Connexion Series, Overall Width 82 3/4 in, Overall Height 30 3/8 in, Overall Depth 71 1/8 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 5, Pedestal Style Full and Lateral, Keyboard Shelf No, Color Base Bordeaux/Slate, Color Top Slate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.