This item is Discontinued.

Bestar L Shaped Desk L-Shape Workstation, 82.9" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X 93859-39

L Shaped Desk L-Shape Workstation, 82.9" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93859-39
  • Zoro # G3499855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93859-39
Zoro #
G3499855
UPC #
063753036306
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
82.9"
Overall Height
65.9"
Width
71.1"
Height
65.9"

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
3
Pedestal Style
Full
Handle
Recessed
Top Material
Melamine
Base Material
Melamine
Pedestal Location
Reversible
Number of Pedestals
1
Color Base
Bordeaux/Slate
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Assembly
Required
Standards
ANSI/BIFMA
Color Top
Bordeaux/Slate
Series
Connexion
Includes
(2) Utility Drawers, (1) File Drawer, Hutch with Two Large Flip Up Doors and Convenient Paper Shelves, Grommets and Rubber Strip, Keyboard Shelf and CPU Platform
Keyboard Shelf
Yes

Description

L-Shape Workstation, Connexion Series, Overall Width 71 1/8 in, Overall Height 65 3/4 in, Overall Depth 82 3/4 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Bordeaux/Slate, Color Top Bordeaux/Slate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.