This item is Discontinued.

Bestar L Shaped Desk L-Shape Workstation, 82.9" D X 30.4" H, Bordeaux/Slate, Melamine 71.1" W X 93862-39

L Shaped Desk L-Shape Workstation, 82.9" D X 30.4" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93862-39
  • Zoro # G3499837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93862-39
Zoro #
G3499837
UPC #
063753036375
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
82.9"
Overall Height
30.4"
Height
30.4"
Width
71.1"

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Pedestal Location
Reversible
Top Material
Melamine
Base Material
Melamine
Standards
ANSI/BIFMA
Includes
(2) File Drawers in Oversized File Pedestal, Return Table, Keyboard Shelf and CPU Platform, Grommets
Color Top
Bordeaux/Slate
Assembly
Required
Number of Pedestals
1
Color Base
Bordeaux/Slate
Handle
Recessed
Keyboard Shelf
Yes
Pedestal Style
Full Oversized
Series
Connexion
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified

Description

L-Shape Workstation, Connexion Series, Overall Width 82 3/4 in, Overall Height 30 3/8 in, Overall Depth 71 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Full Oversized, Keyboard Shelf Yes, Color Base Bordeaux/Slate, Color Top Bordeaux/Slate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.