Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Shaped Office Desk, 71 1/8 in W

  • Mfr # 160851-47

  • Zoro # G922441216


product price: $844.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160851-47
Zoro #
G922441216
UPC #
063753054287
Country of Origin
Canada

Description

L-Shaped Office Desk, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Modesty Panel No, Number of Cable Holes 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 5, Overall Depth 59 1/4 in, Overall Height 56 3/4 in, Overall Width 71 1/8 in, Pedestal Location Not Applicable, Product Type L-Shaped Office Desk, Standards ANSI/BIFMA, Assembly Unassembled, Cabinet Closure Sliding

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.