Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bestar Lucida Coffee Table, Rustic Brown & White 105160-000009

Lucida Coffee Table, Rustic Brown & White (Discontinued)

  • Mfr # 105160-000009
  • Zoro # G4338504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105160-000009
Zoro #
G4338504
UPC #
63753059978
Country of Origin
Canada

Dimensions

Width
19.5"
Length
42"
Height
17.5"

Details

Item
Coffee Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Rustic Brown
Frame Color
White
Frame Material
Laminate
Edge Type
PVC
Leg Type
Square
Leg Color
Silver
Finish
Matte
Assembled/Unassembled
Unassembled
Surface Material
Laminate

Description

Bring on a sophisticated contemporary look to your living room or media room with elegant pieces from the Lucida collection. The collection features furniture with metal legs or handles with matte silver finish, clean geometric shapes, and crisp lines. Asymmetric details such as metal legs on one side add a dynamic twist to the furniture. The pieces in this collection are well designed and sturdy and can be integrated seamlessly into your decor to showcase your space. Made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2, with a 1” thick melamine top. 2 square steel legs on one side. 5 open storage compartments. One compartment is 20” W x 19.5” D x 12.9” H; the other 4 are 19.5” W 8” D X 12.8” H with a vertical panel between them. Each of the 2 shallow compartments is divided with an adjustable shelf. Each shelf can support up to 30 lb of distributed weight, the top can support up to 80 lb. Finished back. Ideal for storing electronic devices, magazines, board games or even children’s toys! Meets or exceeds ANSI/BIFMA safety and performance standards.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.