Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumina 112W Queen Murphy Bed and 2 Storage Cabinets (113W), White

  • Mfr # 85889-17

  • Zoro # G103452376


product price: $4,242.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Depth
23.4
Width
111.8
Weight
741
Height
87.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85889-17
Zoro #
G103452376
UPC #
63753056618
Country of Origin
Canada

Dimensions

Depth
23.4
Width
111.8
Height
87.9

Details

Color
White
Weight
741

Description

This bundle is a modern space-saving solution that can be used in any room. Thanks to the dual piston system, the bed folds up and down safely. The wall bed accommodates most standard Queen mattresses. The open bed extends 93. 1 inches from the wall. The minimum ceiling height is 88. 4 inches. Assign a clearance of 30-36 inches around the open bed. The built-in LED lights create a nice and relaxing ambience. The Storage Cabinets offer a combination of open and closed storage. Create the ultimate multipurpose room with this wall bed set.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.