Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumina 59W Full Murphy Bed, White

  • Mfr # 85181-17

  • Zoro # G903452408


product price: $1,938.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
80.9
Weight
340
Width
58.6
Depth
20.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85181-17
Zoro #
G903452408
UPC #
63753055017
Country of Origin
Canada

Dimensions

Height
80.9
Width
58.6
Depth
20.3

Details

Color
White
Weight
340

Description

This sleek and modern Murphy Bed is sure to enhance your decor. Bring a touch of elegance and multifunctionality to any room in your home thanks to this wall bed. The built-in LED lights create a nice and relaxing ambience. You can sleep on this comfortable Murphy Bed every night. The bed accommodates most standard Full mattresses and supports up to 1000 lb (including mattress). The open bed extends 88. 3 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 83. 5 inches. Assign a clearance of 30-36 inches around the open bed. This Full Murphy Bed is

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.