Zoro Homepage

Lumina 66W Queen Murphy Bed, White

  • Mfr # 85182-17

  • Zoro # G903444939


product price: $2,128.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Color
White
Height
85.8
Width
65.2
Depth
19.5
Weight
381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85182-17
Zoro #
G903444939
UPC #
63753054966
Country of Origin
Canada

Dimensions

Height
85.8
Width
65.2
Depth
19.5

Details

Color
White
Weight
381

Description

The Bestar Lumina 66W Queen Murphy Bed is designed to meet the ever-changing needs of today‘s life. This sleek and modern Murphy Bed is sure to enhance your decor. Bring a touch of elegance and multifunctionality to any room in your home thanks to this wall bed. The built-in LED lights create a nice and relaxing ambience. You can sleep on this comfortable Murphy Bed every night. The bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 4 inches. Assign a clearance of 30-36 inches around the open bed. This Queen Murphy Bed is

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.