Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate

  • Mfr # 85893-31

  • Zoro # G603452340


product price: $3,740.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Color
White Chocolate
Width
106.3
Depth
19.5
Height
80.8
Weight
727
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85893-31
Zoro #
G603452340
UPC #
63753053976
Country of Origin
Canada

Dimensions

Width
106.3
Depth
19.5
Height
80.8

Details

Color
White Chocolate
Weight
727

Description

Create the perfect multipurpose room with this bundle. The Storage Cabinets offer plenty of storage space with a combination of open and closed storage. The built-in LED lights create a cozy atmosphere. Sleep comfortably thanks to the EuroSlat mattress support system. The bed accommodates most standard Full mattresses and supports up to 1000 lb (including mattress). The open bed extends 88. 3 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 83. 5 inches. Assign a clearance of 30-36 inches around the open bed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.