
Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate
Mfr # 85890-31
Zoro # G503452358
product price:Â $2,840.99
/eaKey Features
Color
White Chocolate
Width
82.8
Weight
547
Height
80.8
Depth
19.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85890-31
Zoro #
G503452358
UPC #
63753051750
Country of Origin
Canada
Dimensions
Width
82.8
Height
80.8
Depth
19.5
Details
Color
White Chocolate
Weight
547
Description
This convenient bundle is the perfect solution for a multipurpose room. It offers a place to sleep as well as a place to work. The Storage Cabinet features storage solutions to accommodate various items. The built-in LED lights create a cozy atmosphere. Sleep comfortably thanks to the EuroSlat mattress support system. The bed accommodates most standard Full mattresses and supports up to 1000 lb (including mattress). The open bed extends 88. 3 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 83. 5 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.