5-Shelf Modular Bookcase, 66-3/4"x30-3/4" Chocolate (Discontinued)
- Mfr # 99700-69
- Zoro # G9179195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99700-69
Zoro #
G9179195
UPC #
063753036757
Country of Origin
Canada
Dimensions
Depth
12 7/8 in
Height
66 3/4 in
Width
30 3/4 in
Details
Item
Modular Bookcase
Type
Modular
Series
Prestige +
Number of Shelves
5
Color
Chocolate
Shelf Capacity
60 lb
Standards
ANSI/BIFMA, ISTA
Shelf Adjustments
Adjustable
Casters
No
Includes
Parts, Hardware, and Users Manual
Material
Melamine/Particle Board
Assembly
Required
Description
Modular Bookcase, Material Melamine/Particle Board, Color Chocolate, Number of Shelves 5, Standards ANSI/BIFMA, ISTA, Shelf Capacity 60 lb, Assembly Required
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.