Office Desk, 29 3/4 in D X 30 3/8 in H, 71 1/8 in W X

  • Mfr # 93850-000052

  • Zoro # G310742130


product price:  $1,052.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71 1/8 in
Overall Depth
29 3/4 in
Overall Height
30 3/8 in
Number of Drawers
6
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93850-000052
Zoro #
G310742130
UPC #
063753063890
Country of Origin
Canada

Dimensions

Overall Width
71 1/8 in
Overall Depth
29 3/4 in
Overall Height
30 3/8 in

Details

Item
Office Desk
Number of Drawers
6
Number of Shelves
0
Standards
ANSI/BIFMA
Frame Material
Particle Board
Frame Color
Black
Pedestal Location
Configurable
Number of Pedestals
2
Number of Casters/Glides
0
Desktop Material
Particle Board
Includes Modesty Panel
Yes
Includes Client Surface
Yes
Includes Keyboard Tray
Yes
Desktop Color
Antigua
Caster/Glide Type
Leveling Glides
Number of Cable Holes
4
Product Type
Rectangular Office Desk
Kit Product Type
Rectangular Office Desk with Two Desk Pedestals

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color Black, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 0, Number of Drawers 6, Number of Pedestals 2, Number of Shelves 0, Overall Depth 29 3/4 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.