This item is Discontinued.

Bestar Office Workstation, 30 7/64 in D X 29 3/4 in H, 29 3/4 in W X 150870-38

Office Workstation, 30 7/64 in D X 29 3/4 in H, 29 3/4 in W X (Discontinued)

  • Mfr # 150870-38
  • Zoro # G1898088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150870-38
Zoro #
G1898088
UPC #
063753043939
Country of Origin
Canada

Dimensions

Overall Width
29 3/4 in
Overall Depth
30 7/64 in
Overall Height
29 3/4 in

Details

Item
Office Workstation
Number of Drawers
0
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Handle
Metal Pull
Keyboard Shelf
No
Includes
Desk, Storage with (2) Open Cubbies, Wide Bottom Shelf, Finished Back, Fully Reversible, 10 yr Warranty
Color Base
Northern Maple
Assembly
Required
Series
I3
Color Top
Northern Maple
Top Material
Melamine and Commercial Grade Particle Board
Standards
ANSI/BIFMA
Number of Pedestals
0
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Base Material
Commercial Grade Particle Board

Description

Office Workstation, Number of Drawers 0, Number of Pedestals 0, Overall Depth 30 7/64 in, Overall Height 29 3/4 in, Overall Width 29 3/4 in, Standards ANSI/BIFMA, Assembly Required

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.