Zoro Homepage
This item is Discontinued.
Bestar Office Workstation, 23 15/32 in D X 29 29/64 in H, 47 31/64 in W X 90401-1178

Office Workstation, 23 15/32 in D X 29 29/64 in H, 47 31/64 in W X (Discontinued)

  • Mfr # 90401-1178
  • Zoro # G0289357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90401-1178
Zoro #
G0289357
UPC #
063753041355
Country of Origin
Canada

Dimensions

Overall Width
47 31/64 in
Overall Depth
23 15/32 in
Overall Height
29 29/64 in

Details

Item
Office Workstation
Number of Drawers
1
Pedestal Style
Utility
Color Base
Tuxedo
Handle
Metal Pull
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Standards
ANSI/BIFMA
Series
Acton
Keyboard Shelf
No
Color Top
Tuxedo
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Base Material
Commercial Grade Particle Board
Assembly
Required
Top Material
Melamine and Commercial Grade Particle Board
Includes
Desk, Utility Drawer, Storage, Adjustable Shelf, Fully Reversible Station
Number of Pedestals
0

Description

Office Workstation, Number of Drawers 1, Number of Pedestals 0, Overall Depth 23 15/32 in, Overall Height 29 29/64 in, Overall Width 47 31/64 in, Standards ANSI/BIFMA, Assembly Required

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.