Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey

  • Mfr # 116889-000017

  • Zoro # G703452196


product price: $4,242.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
20.2
Weight
741
Height
89.7
Width
103.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116889-000017
Zoro #
G703452196
UPC #
63753066068
Country of Origin
Canada

Dimensions

Depth
20.2
Height
89.7
Width
103.6

Details

Color
White & Walnut grey
Weight
741

Description

This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Each Storage Cabinet comes with 1 fixed and 2 adjustable shelves, each designed to hold up to 30 lb. The unique pull-out shelves can serve as nightstands supporting up to 20 lb. T

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.