Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orion 104W Queen Murphy Bed and Narrow Storage Solutions with Drawers (105W), White & Walnut Grey
- Mfr # 116872-000017
- Zoro # G403452359
product price:Â
$
3,853.99
/ea
Key Features
Height
89.7
Weight
727
Depth
20.2
Width
103.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116872-000017
- Zoro #
- G403452359
- UPC #
- 63753066259
- Country of Origin
- Canada
- Color
- White & Walnut grey
- Weight
- 727
Dimensions
- Height
- 89.7
- Depth
- 20.2
- Width
- 103.6
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. Accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Shelving Unit offers 2 fixed and 3 adjustable shelves holding up to 30 lb each and 2 sturdy drawers. Storage Cabinet offers 1 fixed and 2 adjustable shelves,1 pull-out shelf, and 2 drawers. T
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.