Zoro Homepage

Orion 20W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey

  • Mfr # 116165-000017

  • Zoro # G503452372


product price: $839.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
19.5
Depth
20.2
Weight
171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116165-000017
Zoro #
G503452372
UPC #
63753066495
Country of Origin
Canada

Dimensions

Width
19.5
Height
83.6
Depth
20.2

Details

Color
White & Walnut grey
Weight
171

Description

With quality materials and 1 fixed shelf, this unit provides the utmost stability. The 2 adjustable shelves offer flexibility. Each shelf can support up to 30 lb to keep your belongings safe. A unique pull-out shelf supports up to 20 lb and can serve as a handy bedside table. The elevated top is a unique design feature that adds flair to the Storage Cabinet. The top has a weight capacity of up to 30 lb, meaning it can be used as an extra shelf. The unit coordinates beautifully with the Full or Queen Murphy Bed from the Orion collection (all sold separately). Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.