Zoro Homepage

Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey

  • Mfr # 116166-000017

  • Zoro # G403448635


product price: $976.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
279
Height
83.6
Width
29.5
Depth
69.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116166-000017
Zoro #
G403448635
UPC #
63753067355
Country of Origin
Canada

Dimensions

Height
83.6
Width
29.5
Depth
69.2

Details

Color
White & Walnut grey
Weight
279

Description

This ingenious piece of furniture allows you to fold out your desk when you need to work and retract it once your workday is done. The quality materials and unique design features make this Shelving Unit ideal for any multipurpose room. With a total of 2 closed and 3 open storage areas and 1 USB/power outlet, this unit offers everything you need to stay on task and organized. Pair this piece with an Orion Murphy bed to create the ultimate guest room/home office. Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.