Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion 59W Full Murphy Bed, Bark Gray & Graphite

  • Mfr # 116183-000047

  • Zoro # G003452278


product price: $2,036.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
20.2
Width
58.6
Height
83.6
Weight
366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116183-000047
Zoro #
G003452278
UPC #
63753066600
Country of Origin
Canada

Dimensions

Depth
20.2
Width
58.6
Height
83.6

Details

Color
Bark Gray & Graphite
Weight
366

Description

An ideal space saver for any multipurpose room, this sturdy and comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. Transform any room into a multifunctional space with this stylish and practical Full Murphy Bed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.