Zoro Homepage

Orion 59W Full Murphy Bed, White & Walnut Grey

  • Mfr # 116183-000017

  • Zoro # G803452256


product price: $2,036.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
366
Width
58.6
Depth
20.2
Height
83.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116183-000017
Zoro #
G803452256
UPC #
63753066761
Country of Origin
Canada

Dimensions

Width
58.6
Depth
20.2
Height
83.6

Details

Color
White & Walnut grey
Weight
366

Description

An ideal space saver for any multipurpose room, this sturdy and comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. Transform any room into a multifunctional space with this stylish and practical Full Murphy Bed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.