Zoro Homepage

Orion Full Murphy Bed and Storage Cabinet with Pull-Out Shelf (89W), White & Walnut Grey

  • Mfr # 116898-000017

  • Zoro # G903452293


original price: $3,332.99
9% off
new price: $2,999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
88.1
Depth
20.2
Height
83.6
Weight
598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116898-000017
Zoro #
G903452293
UPC #
63753065832
Country of Origin
Canada

Dimensions

Width
88.1
Depth
20.2
Height
83.6

Details

Color
White & Walnut grey
Weight
598

Description

This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. The Storage Cabinet comes with 1 fixed and 2 adjustable shelves, each designed to hold up to 30 lb. The unique pull-out shelf can serve as a sturdy nightstand supporting up to 20 lb. T

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.