Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), Bark Gray & Graphite

  • Mfr # 116875-000047

  • Zoro # G203452214


product price: $3,140.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight
678
Height
89.7
Width
94.1
Depth
69.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116875-000047
Zoro #
G203452214
UPC #
63753067485
Country of Origin
Canada

Dimensions

Height
89.7
Width
94.1
Depth
69.2

Details

Color
Bark Gray & Graphite
Weight
678

Description

This bundle is the perfect solution for creating a multipurpose space in which you can work by day and sleep by night. The fold-out desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Queen mattresses. The open bed extends 93 inches from the wall. The bed must be anchored to a wall with a minimum height of 90. 4 inches. The Shelving Unit offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.