This item is Discontinued.

Bestar Perse 76W TV Stand for 85" TV, Smoky Grey 102200-000029

Perse 76W TV Stand for 85" TV, Smoky Grey (Discontinued)

  • Mfr # 102200-000029
  • Zoro # G603452319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102200-000029
Zoro #
G603452319
UPC #
63753061223
Country of Origin
China

Dimensions

Width
76
Height
20
Depth
15.8

Details

Color
Smoky Grey
Weight
117

Description

Suitable for larger living rooms that get used often, this TV Stand is wide enough to hold a large television and any additional media equipment. Use this unit for a cool gaming setup or to create the ultimate home theatre. This durable TV Stand has a classic veneer finish and painted aluminum handles to help you create a stylish space. Easily store movies, games, or more thanks to the open and closed storage compartments. Keep smaller items organized in the two sturdy drawers. Hide those pesky wires and cables thanks to the grommet found on the back panel of the open storage area. Tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.