This item is Discontinued.

Bestar Prestige + 31W Bookcase, Bordeaux & Graphite 99700-1139

This item is Discontinued.

Bestar

Prestige + 31W Bookcase, Bordeaux & Graphite (Discontinued)

Mfr # 99700-1139
Zoro # G703444986
UPC # 63753037556
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99700-1139
Zoro #
G703444986
UPC #
63753037556
Country of Origin
Canada

Dimensions

Depth
12.9
Height
66.8
Width
30.8

Details

Color
Bordeaux & Graphite
Weight
88

Description

Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The bookcase has five shelves, three of which are adjustable and is modular. The higher part can be placed on top of the Prestige + lateral file. Finished with classic moldings. This unit meets or exceeds ANSI/BIFMA performance standards. Also available in Chocolate or Bordeaux finishes.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.