This item is Discontinued.

Bestar Prestige + 31W Lateral File Cabinet, Bordeaux & Graphite 99630-1139

This item is Discontinued.

Bestar

Prestige + 31W Lateral File Cabinet, Bordeaux & Graphite (Discontinued)

Mfr # 99630-1139
Zoro # G303452435
UPC # 63753034692
Country of Origin Canada
Category File Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99630-1139
Zoro #
G303452435
UPC #
63753034692
Country of Origin
Canada

Dimensions

Height
30.4
Width
30.8
Depth
19.6

Details

Color
Bordeaux & Graphite
Weight
92

Description

The Prestige Plus collection is ideal for an office with a more traditional style. Give your office a classic look with darker colours. Make your space complete by adding another piece from the collection such as a bookcase, a regular or mobile pedestal, a storage cabinet, or a lateral file cabinet. These options allow you to shape your space to your liking and to show just how competent and serious you are.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.