Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prestige + 72W Desk Shell, Bark Grey & Slate

  • Mfr # 99400-000047

  • Zoro # G203452504


product price: $376.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Bark Grey & Slate
Weight
129
Height
30.4
Depth
29.8
Width
71.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99400-000047
Zoro #
G203452504
UPC #
63753058889
Country of Origin
Canada

Dimensions

Height
30.4
Depth
29.8
Width
71.1

Details

Color
Bark Grey & Slate
Weight
129

Description

With this spacious Desk Shell, you will have space for your office equipment and supplies. It is perfect for home offices and commercial offices. The grommets will help you manage your wires and cables. This office desk meets ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.