Zoro Homepage
This item is Discontinued.
Bestar Prestige + 72W Hutch for Desk Shell, Bordeaux & Graphite 99520-2139

Prestige + 72W Hutch for Desk Shell, Bordeaux & Graphite (Discontinued)

  • Mfr # 99520-2139
  • Zoro # G703452387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99520-2139
Zoro #
G703452387
UPC #
63753034654
Country of Origin
Canada

Dimensions

Height
36.4
Width
71.1
Depth
12.8

Details

Color
Bordeaux & Graphite
Weight
114

Description

This Hutch is specifically designed as an add-on for a Prestige + Desk Shell. The storage areas in the hutch are a perfect way to keep your office desk organized and clutter-free. Allow yourself to better stay organized and to avoid clutter in your office by choosing to add a Hutch to your desktop. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.