Zoro Homepage

Prestige + 72W Narrow Desk Shell, Bark Grey & Slate

  • Mfr # 99612-000047

  • Zoro # G703452424


product price: $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Bark Grey & Slate
Weight
90
Height
30.4
Depth
23.4
Width
71.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99612-000047
Zoro #
G703452424
UPC #
63753058643
Country of Origin
Canada

Dimensions

Height
30.4
Depth
23.4
Width
71.1

Details

Color
Bark Grey & Slate
Weight
90

Description

This Narrow Desk Shell will allow you to spread out when you need to. It is ideal for home offices and commercial offices. The grommet is perfect to keep your desk wire-free. The desk can be paired with other pieces in this collection. This office desk meets ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.