Zoro Homepage

Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White

  • Mfr # 110620-1117

  • Zoro # G203452245


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
29.7
Width
15.4
Depth
17.6
Weight
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110620-1117
Zoro #
G203452245
UPC #
63753052498
Country of Origin
Canada

Dimensions

Height
29.7
Width
15.4
Depth
17.6

Details

Color
White
Weight
60

Description

The Pro-Concept Plus collection offers practical and stylish furniture suitable for any type of office. This furniture is perfect for anyone who wants variety: choose between an L-shaped desk, a U-shaped desk, or a standing desk! This collection also features a keyboard tray, a hutch, a desk shell, a desk bridge, and an assembled pedestal. Arrange the pieces to your liking and create an organized and contemporary office space that reflects your business.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.