Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Concept Plus 40W Desk Bridge, Deep Grey & Black

  • Mfr # 110820-1132

  • Zoro # G203452498


product price: $198.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Weight
48
Width
39.4
Height
29.7
Depth
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110820-1132
Zoro #
G203452498
UPC #
63753052467
Country of Origin
Canada

Dimensions

Width
39.4
Height
29.7
Depth
19.5

Details

Color
Deep Grey & Black
Weight
48

Description

You can create the perfect workstation with this sturdy Desk Bridge. Form a U-Shaped desk by combining it with two desks from the Pro-Concept Plus collection. A grommet allows you to keep your work surface clean and to hide pesky wires and cables. The Desk Bridge’s striking two-tone finish contributes to a contemporary decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.