Zoro Homepage

Pro-Concept Plus 40W Return, Deep Grey & Black

  • Mfr # 110810-1132

  • Zoro # G003452490


product price: $189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight
60
Height
29.7
Depth
19.5
Width
39.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110810-1132
Zoro #
G003452490
UPC #
63753052443
Country of Origin
Canada

Dimensions

Height
29.7
Depth
19.5
Width
39.4

Details

Color
Deep Grey & Black
Weight
60

Description

Pro-Concept offers numerous configuration possibilities to customize your work environment. The compact desk dimensions will facilitate your layout while preserving efficiency and well-being. Durable 1“ commercial grade work surfaces with melamine finish that resist scratches, stains and wear. Deluxe PVC edge. The return table features efficient wire management. This unit meets or exceeds ANSI/BIFMA performance standards.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.